- Classic poly edge protector
- Functions to reinforce the edge of your box and maintain its shape under the pressure of strapping
- It is sized at 1-1/8 inch x 7/8 inch, made with black poly
Encore Packaging Edge Protectors For up to 5/8" Strap, 1-1/8"L x 7/8"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Width | 7/8 in |
Product Details
| Type | Poly Edge Protector |
| Material | Polyethylene |
| Package Quantity | 1000 |
| Color | Black |
| Manufacturers Part Number | EP-5615 |
| Brand | Encore Packaging |
| Recyclable | Yes |