- This robust tape dispenser has a simple design and solid steel frame with an ergonomic plastic handle
- Features a flexible wiper plate and a smooth rubber roller
- Self-Retracting Cutter Blade
- Includes a safety blade guard and tension control knob
Encore Packaging Handheld Deluxe Pistol Grip Tape Dispenser For 3"W Tape
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Tape Width | 3 in |
| Max Tape Width | 3 in |
Product Details
| Handle Material | Plastic |
| Type | Handheld Tape Dispenser |
| Color | Blue |
| Style | Pistol Grip |
| Material | Plastic/Steel |
| Description | Deluxe Pistol Grip Tape Dispenser |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | EP-680-3 |
| Cutter | Manual |
| Load Type | Side |
| Brand | Encore Packaging |