Encore Packaging Heavy Duty Sealless Tool For 5/8" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
This convenient all-in-one tool features a compact, yet heavy duty design that can quickly and efficiently tension, seal and cut. This tool is not size specific. Comes with equipment needed to easily convert to other strap widths. No seals needed! This tool cuts interlocking grooves into steel strapping.
PRICE
$1,175.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | .018-.025 |
| Strap Width | 5/8 |
Product Details
| Style | Manual |
| Type | Sealless Combination Tool |
| Color | Black |
| Manufacturers Part Number | EP-2000-58 |
| Duty | Heavy Duty |
| For Use With | Steel |
| Tool Type | Sealer, Tensioner |
| Brand | Encore Packaging |