- Pneumatic steel strapping sealer
- The MicroLock sealless system guarantees a maximum of security of the sealless steel strapping joint against unlocking
- The tool can handle regular duty and high tensile steel strapping
- Thanks to the special tensioning system (free wheeling) no loss of strap tension
- The sealing mechanism is completely closed
- The adjustment of the cutting and sealing depth is simple
- The feed wheel and the die and cutter support are easy to change
Fromm Sealless Steel Tool For 3/4" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,499.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-7/8 in |
| Height | 12-3/8 in |
| Max Material Thickness | 0.025 |
| Strap Width | 3/4 |
Product Details
| Style | Manual |
| Type | Sealless Combination Tool |
| Color | Black |
| Manufacturers Part Number | A337/19 13.1916 |
| Duty | Medium |
| For Use With | Steel Strapping |
| Tool Type | Sealer, Tensioner, Cutter |
| Brand | Fromm |