Encore Packaging Lightweight Magnetic Dispenser For Pre-Stretch Film, 15"-20" Roll, 3" Core
Write a Review
|
Questions & Answers (0)
Product Description
This light-weight magnetic film dispenser features a classic industrial design with solid-steel tubing and a tension control knob. Works with pre-stretch only. Includes a quick screw-on connector for quickly changing out film rolls. Features magnetic attachment for easily attaching to metal surfaces (i.e., metal racking, forklifts, door frames etc..).
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Roll Width | 20 in |
| Min Roll Width | 15 in |
| Core Size | 3 in |
Product Details
| Assembly Required | No |
| Type | Magnetic Dispenser |
| Color | Multi-colored |
| For Use With | Pre-Stretch Film |
| Tool Type | Manual |
| Applicable Materials | Pre-Stretch Film |
| Material | Steel |
| Description | Magnetic Stretch Film Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-830-3-15 |
| Programmable | No |
| Brand | Encore Packaging |