Encore Packaging Oscillated Floor Cord Strapping Dispenser, 1"Core, Black
Write a Review
|
Questions & Answers (0)
Product Description
This cord dispenser has a straight-forward industrial design and is easily floor or table-top mountable. It can also be carried around with you. Includes convenient steel tray.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 16 in |
| Height | 18 in |
| Strap Width | 2 in |
| Core Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Strapping Dispenser |
| Color | Black |
| For Use With | Cord |
| Style | Mobile |
| Applicable Materials | Cord |
| Material | Steel |
| Manufacturers Part Number | EP-3025-1 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |