Encore Packaging Standard Oscillated Mobile Strapping Truck, 16" Core, Black
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty strapping truck has a straight-forward industrial design with a steel frame and adjustable handle and tray height. Easily maneuver a comprehensive strapping station around your warehouse! Works with both steel and poly. Features locking swivel casters.
PRICE
$645.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-3/8 in |
| Width | 34-1/2 in |
| Height | 41-1/16 in |
| Strap Width | 2 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Type | Strapping Dispenser |
| Color | Black |
| For Use With | Poly, Steel |
| Style | Mobile |
| Applicable Materials | Poly, Steel |
| Material | Steel |
| Manufacturers Part Number | EP-3500 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |