Encore Packaging Oscillated Horizontal Belly Bander with Tool Mast, 16" Core, Black
Write a Review
|
Questions & Answers (0)
Product Description
This heavy-duty strapping truck has a straight-forward industrial design with a steel frame and adjustable handle and tray height. Features an easy-to-use hand crank for rotating dispenser and horizontally secure your load. Includes a tool mast that facilitates in stabilizing heavy tools to aid in their effective application, minimize wear and prevent personal injury or harm. Easily maneuver a full strapping station around your warehouse! Works with both steel and poly strap. Features locking swivel casters.
PRICE
$2,499.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 69-7/8 in |
| Width | 34-11/16 in |
| Height | 87-13/16 in |
| Strap Width | 2 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Type | Belly Bander |
| Color | Black |
| For Use With | Poly, Steel |
| Style | Mobile |
| Applicable Materials | Poly, Steel |
| Material | Steel |
| Manufacturers Part Number | EP-3570 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |