Kubinec Strapping Manual Leverage Tool w/ No Cutter for All Sizes Strap, Black
Write a Review
|
Questions & Answers (0)
Product Description
The MT-1 has no moving parts and can be used to tension materials from wood to rebar. This virtually indestructible tool can be used on all sizes of strapping.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | -- |
Product Details
| Style | Manual |
| Type | Leverage Tool |
| Color | Black |
| Manufacturers Part Number | MT-1 |
| Duty | Industrial |
| For Use With | All Strapping |
| Brand | Kubinec Strapping |