Encore Packaging Stretch Wrap Dispenser, Pistol Grip, For 12"-20W Roll
Write a Review
|
Questions & Answers (0)
Product Description
This dispenser holds film ranging from 12"-20" W. It is made for pre-stretch films. The dispenser creates aerating strips from stretch film (alternative for vented stretch film).
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Roll Width | 20 in |
| Min Roll Width | 12 in |
Product Details
| Assembly Required | No |
| Type | Dispenser |
| Material | Steel |
| Package Quantity | 1 |
| Description | Stretch Film Dispenser |
| Color | Black |
| Manufacturers Part Number | EP-880 |
| Handle Type | T-Handle |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |