Features:
- Lightweight, solid tubular construction
- For use with pre-stretch only
- Patent pending
- Made in USA
Weights & Dimensions
| Length | 14-1/4 in |
| Width | 3-3/4 in |
| Height | 27 in |
| Weight | 9 lbs |
| Max Roll Width | 20 in |
| Min Roll Width | 12 in |
| Core Size | 2, 3 in |
Product Details
| Type | Pistol Grip W/Roper Device |
| Color | Black |
| Handle Type | Pistol Grip |
| Material | Steel |
| Manufacturers Part Number | EP-890 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |