Teknika Tool Set for PET/Plastic Strapping w/ MUL-320 Tensioner & MUL-381 Sealer, Upto 1-1/4" Strap
Write a Review
|
Questions & Answers (0)
Product Description
This tool set includes PET/plastic tensioner and heavy duty sealer for 3/4" straps. The MUL-320 PET/plastic tensioner for polyester strapping is a quick operating tensioner featuring return windlass mechanism for faster and easier strap loading. The innovative gripping mechanism grips and releases strap with a vertical motion. The MUL-381 PET/polyester sealer for 3/4" can be adjusted to 1/25", 1/20" and 3/50" strap thickness for prolonged durability. The sealer reduces sealing effort with the side action motion. It can be used on a vertical and horizontal applications. This product has a limited warranty of 3 months.
PRICE
$839.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.06 |
| Strap Width | 3/4 to 1-1/4 in |
Product Details
| Assembly Required | No |
| Color | Assorted |
| For Use With | Polyester |
| Sealer | Yes |
| Style | Tensioner, Sealer |
| Tensioner | Yes |
| Includes | Tensioner, Sealer |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MUL-370, MUL-381 |
| Cutter | No |
| Brand | Teknika |
Warranty
| Warranty | 3 mo |