Encore Packaging Standard Duty Sealless Tool For 5/8" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
This entry-level combo tool can quickly tension, seal and cut steel strapping. No Seals needed! This tool cuts interlocking grooves into steel strapping. This tool is not size specific. Comes with equipment needed to easily convert to other strap widths.
PRICE
$809.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | .015-.023 |
| Strap Width | 5/8 |
Product Details
| Style | Manual |
| Type | Sealless Combination Tool |
| Color | Black |
| Manufacturers Part Number | EP-2010-58 |
| Duty | Regular |
| For Use With | Steel |
| Tool Type | Sealer, Tensioner |
| Brand | Encore Packaging |