Milwaukee Steel Appliance Truck with Retractable Wheels, 800 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Make heavy appliance moves easier and more efficient with the Milwaukee Steel Appliance Truck with Retractable Wheels. Built from rugged steel for long‑lasting durability, this appliance truck features retractable wheels that transition smoothly between stair climbing and flat surface rolling. Oversized wheels and sturdy construction provide excellent stability and mobility across thresholds, steps, and varied flooring, while ergonomic handles enhance comfort and control. Designed to handle refrigerators, washers, dryers, and other large equipment, it helps reduce strain and improve productivity on the job. Whether you're a professional mover or DIY homeowner, this dependable appliance truck is engineered to deliver reliable performance where it matters most. 800 lbs Load Rating
PRICE
$445.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 67-1/4 in |
| Weight Capacity | 800 lbs |
| Weight | 42 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Appliance Truck with Retractable Wheels |
| Color | Black |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 40716 |
| Handle Style | Dual Loop |
| Brand | Milwaukee |