Industrial Steel Strapping Tools and Cart. Steel and Seals not included. Designed for 3/4" Steel Strapping.
PAC Strapping®; Jumbo Steel Strapping Dispenser And Tools, 3/4", Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Strap Width | 3/4 in |
| Core Size | 16 X 3 in |
Product Details
| Assembly Required | Yes |
| Type | Steel |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | JSK68X |
| For Use With | Steel Strapping |
| Brand | Pac Strapping |
Related Products
The Pure50+ is a two-component adhesive anchoring system. The system includes injection adhesive in plastic cartridges, mixing nozzles, dispensing tools and hole cleaning equipment. The Pure50+ is designed for bonding threaded rod and reinforcing bar hardware into drilled holes in solid concrete base materials. General Applications and Uses: Bonding threaded rod and reinforcing bar into hardened concrete Evaluated for installation and use in dry, wet, and water-filled holes Can be installed in a wide range of base material temperatures Features and Benefits: Designed for use with threaded ...
Teknika strapping system's bestselling sealless combination strapping tool Lowest cost of ownership amongst combination tools Eliminates the need for a separate high tensile tensioner, crimper and cutter Simplest sealless combination tool to operate, adjust and maintain on the market Original design based on two decades of worldwide field experience and feedback Reversible dies for double life and 1/3 of the replacement cost Specifically designed for use with high tensile strapping Strap width set to 5/8" but depending on your application can be adjusted as needed.
Features: This heavy duty strapping truck has a straight-forward industrial design that includes a coil lifting system. The tool mast facilitates in stabilizing heavy tools to aid in their effective application, minimize wear and prevent personal injury or harm. Easily maneuver a comprehensive strapping station around your warehouse! Works with both steel and poly strap. Features Includes 2 batteries and 1 charger Can hold and lift coils up to 125 lbs. For coils up to 3" wide Battery operated lifter device Locking swivel casters
The Cuisinart 3-piece grilling tool set with grill glove keeps you grilling safely. This attractive set comes with the three most important tools for cooking your food perfectly - the chef's spatula, grill tongs and grill fork. The tools are all constructed of durable stainless steel and feature comfortable, elongated, heat-resistant rubberized grips. The heat-resistant, grill glove fits comfortably over your hand and grips the tools easily, allowing you to handle all the food on your hot grill without burning your hand. Features: 3-piece set includes chef's spatula, grill tongs and grill ...
This massive ribbon-wound dispenser has a super robust steel tubing design and made for heavy duty use. Its robust strap troller allows strap to dispense with ease and acts as a brake mechanism when desired length is reached. Features two oversized tool trays. Features large 16" pneumatic wheels. This unit works with steel strapping.