Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Encore Packaging

Model # :WBB3779020

MPN #: S58KO3-03

Encore™ Packaging Steel Strapping Kit For 5/8"W, Open Seals, Heavy Duty

Product Description
Ideal for packing and shipping applications. It includes everything you need to get your project started right when you open the box.

Features:
  • Steel HD Strapping Kit for 5/8", Open Seals, Heavy Duty
  • Includes: 1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter, 1 coil of Strapping, 500 pack of Seals.
  • Heavy Duty
  • For 5/8" Steel Strapping
  • An efficient way to secure your materials before they exit your facility


PRICE
$849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strap Width5/8 in
Core Size16 in

Product Details

Assembly RequiredNo
ColorBlack/Silver/Blue
For Use WithSteel
Tool TypeManual
StrappingYes
DispenserNo
SealerYes
StyleWith Cart
TensionerYes
Applicable MaterialsSteel
Includes1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter, 1 Coil of Strapping, 500 Pack of Seals
MaterialSteel
SealsYes
Package Quantity1
Manufacturers Part NumberS58KO3-03
BucklesNo
DutyHeavy Duty
CutterYes
ProgrammableNo
BrandEncore Packaging

Warranty

Warranty90 Days mo