- Economy front action sealer
- For snap-on open seals
- Strap width is 3/4"
- For strap up to 600 lbs. break
Encore Packaging Economy Front Action Sealer for 3/4" Strap Width, 20"L x 1"H, Red/Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Height | 1 in |
| Max Material Thickness | 0.035 |
| Strap Width | 3/4 in |
Product Details
| Type | Sealer |
| Handle Material | Steel |
| Color | Silver |
| For Use With | Polypropylene |
| Grip Material | Rubber |
| Manufacturers Part Number | EP-1200-34 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |