Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3188834

MPN #: EP-5492

Encore™ Packaging Traditional Pallet Bands, 1-1/2" Width x 92" Circumference, Beige, 100 Bands

Product Description
Features:
  • Traditional pallet bands
  • Ideal for temporary inter-warehouse transportation or light-duty purposes
  • Contains a high crepe percentage


PRICE
$405.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Circumference92 in
Fits Pallet L x W36-40 x 48”

Product Details

MaterialRubber
Package Quantity100
DescriptionTraditional Pallet Band
ColorBrown
Bands per Case100
Manufacturers Part NumberEP-5492
BrandEncore Packaging