Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging LLC

Model # :WBB3779008

MPN #: EP-892

Encore™ Packaging Roping Mast Pallet Tower For Pre-Stretch Film, 12-20" Size, 2-3" Core

Product Description
The EP-892 Roping Mast Tower pairs with your existing pallet wrapper to create stretch roping. This unit transforms pre-stretch film into strong aerating strips of stretch film, allowing you to tie off and secure your pallets easily.

Features:
  • Core ID: 2-3"
  • Film Roll Range: 12-20"
  • Light weight, solid tubular construction
  • Includes: 1x EP-890-S Roper Unit, 3x EP-222 Poly, Stretch Film, and Twine Cutter
  • Can hold 3x EP-890-S total, additional units sold separate
  • Pair with magnetic tape dispensers EP-620-M or EP-675-WM


PRICE
$709.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width25 in
Weight85 lbs
Max Roll Width20 in
Min Roll Width3 in
Core Size2, 3 in

Product Details

Assembly RequiredNo
TypeMast Pallet Tower
ColorBlack
For Use WithPre-Stretch Film
Tool TypeManual
Applicable MaterialsPre-Stretch Film
MaterialSteel
Package Quantity1
Manufacturers Part NumberEP-892
ProgrammableNo
BrandEncore Packaging LLC

Warranty

Warranty90 Days