Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cortech USA

Model # :WBB2812807

MPN #: 7901BY

Cortech USA Endurance Stool, 16.5"W x 16.5"D, Burgundy

Product Description
The Endurance Stool is one piece rotationally molded plastic, for increased strength and durability. It can be mounted to the floor via concealed pilot holes. The stool is manufactured to ISO quality standards and passes the Cal 133 Burn Test.

PRICE
$169.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/2 in
Depth16-1/2 in
Height15-1/2 in
Weight Capacity1500 lbs
Seat Height15-1/2 in

Product Details

TypeAll Purpose Stool
Frame Color FamilyBurgundy
SeriesEndurance
StyleStool
Mobile or StationaryStationary
Seat Color FamilyBurgundy
AntimicrobialNo
DescriptionEndurance Stool
Frame MaterialPlastic
Arm TypeArmless
Manufacturers Part Number7901BY
Back TypeBackless
Seat MaterialPlastic
BrandCortech USA

Warranty

Warranty10 yr