Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® ESD Stool - Fabric - Navy

Product Description
Our ESD stools feature proper grounding, conductive, and dissipative static control materials and have been tested to meet ANSI/ESD-STM-12.1-2006. They are manufactured to promote the grounding of electricity so no static discharge can occur. The intention is to move any potential static electricity from the item that is being worked on in instances where manufacturing of sensitive equipment and instrumentation occurs.

  • Foam cushion is covered by blue (navy) static-dissipating fabric.
  • Seat height adjusts from 17-25"
  • Seat measurements: 16"W x 18"D
  • Seat thickness: 2-1/2"
  • Back measurements: 16" W x 13-1/2"H
  • ESD non-marring casters suitable for both hard and carpeted floors
  • Base is 25"W, Footring is 20" diameter
  • Weight Capacity: 300 lbs
  • Made in the USA

PRICE
$339.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight33 lbs
Seat Width16 in
Seat Depth18 in
Seat Height17 - 25 in
Min Seat Height17 in
Max Seat Height25 in
Base5 Legged
Height Adjustability TypePneumatic
Back Width16 in
Back Height13-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeBack Only
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberESD-FMBCH-RG-CF-HC-ESDBLU
BrandInterion by Global Industrial
TypeESD Stool
ColorBlue
SeriesInterion
Country of OriginMade in USA
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlue
Casters IncludedYes
Package Quantity1
Frame MaterialNylon
Back TypeMid Back
Seat MaterialFabric