Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3217576

MPN #: 351008

Omnimed Enhanced Phlebotomy Cart, 3 Drawers & Key Lock, 23-1/2"L x 17-3/4"W x 42"H, Off White

Product Description
The Omni 3 Drawer Enhanced Phlebotomy cart has an angled handle and is taller to meet the safety, comfort and efficiency needs of staff. It has 3 pull out drawers, 3 side shelves and a durable worktop for tray kits. The side of the cart has 3 tilt bins for supplies and 2 built in glove box holders. At the front bottom there is a large viewable shelf with a door closure. The cart's aluminum frame provides stability and strength without excess weight. Its 5" medical grade casters provide for stability and easy maneuverability in busy spaces. It has a flat key lock to keep contents safe and measures 23-1/2"L x 17-3/4"W x 42"H. Unit has a 1-year warranty.

Features:
  • New and improved: aluminum base structure, enhanced modularity for customization
  • Extended, angled handle eliminates bending and hunching over while pushing the cart
  • Ergonomic design promotes superior posture and reduces back and shoulder strain
  • 42" overall height makes the Cart ideal for taller users
  • Maximum storage variety and capacity
  • Industry-recognized rugged 5" casters for quality and durability
  • Modular rail system allows users to arrange components to meet their needs
  • Centralized keyed lock for drawers and door
  • Large work surface has an integrated lip to keep items on the cart


PRICE
$1,749.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width17-3/4 in
Height42 in
Weight75 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypePhlebotomy Cart
ColorWhite
Number of Drawers3
Wheel TypePolyurethane Swivel Casters (2 Locking)
StyleMobile Cart
Made in the USAYes
Number of Shelves4
MaterialAluminum
Package Quantity1
Manufacturers Part Number351008
BrandOmnimed

Warranty

Warranty1 yr