Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786686

MPN #: 53602

TrippNT® Pipette & Fume Hood Cart w/Drawers, 22-7/8"L x 19"W x 26-7/8"H, White

Product Description
TrippNT® 's Core Pipette and Fume Hood Supply Cart with white drawers and pipette slots organizes, stores, and mobilizes pipettes and fume hood supplies. It features a low profile design for storing under fume hoods and biosafety cabinets.

Features:
  • 2 Locking & 2 Swivel 3in Casters, 2 Full-Extension Drawers, 6 Pipette Slots
  • Designed to store under fume hood or biosafety cabinet
  • Corrosion-Resistant, Non-Metal HDPE Construction


PRICE
$1,609.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-7/8 in
Width19 in
Height26-7/8 in
Weight52.4 lbs
Wheel Diameter3 in

Product Details

TypeFume Hood Supply Cart
ColorWhite
Number of Drawers2
Wheel Type2 Locking Casters, 2 Swivel Casters
Made in the USAYes
MaterialHDPE/APC
Package Quantity1
Manufacturers Part Number53602
BrandTrippNT

Warranty

WarrantyLifetime yr