Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :T9FB3217582

MPN #: 351010

Omnimed Enhanced Phlebotomy Cart, 5 Drawers & E-Lock, 23-1/2"L x 17-3/4"W x 42"H, Off White

Product Description
The Omni Phlebotomy Cart isn't a one-size-fits-all solution; it's a meticulously designed tool built to make your rounds easier and more comfortable. This cart delivers all the versatile storage and functionality you expect from an Omni Phlebotomy Cart, but with a crucial ergonomic upgrade: an extended, angled handle. This thoughtful design eliminates the need to bend or hunch as you push, promoting proper posture and significantly minimizing back and shoulder strain.

The Omni 5 Drawer Enhanced Phlebotomy cart has an angled handle and is taller to meet the safety, comfort and efficiency needs of staff. Its E-lock security system works with 1 master and up to 19 user codes, has a low battery replacement indicator and offers easy battery replacement. The cart side has 3 tilt bins for supplies and 2 built in glove box holders. The cart's aluminum frame provides stability and strength without excess weight. Its 5" medical grade casters provide for stability and easy maneuverability in busy spaces. The unit measures 23-1/2"L x 17-3/4"W x 42"H and has a 1-year warranty.

Intentionally designed with valuable features, the Omni Phlebotomy Cart can help increase efficiency and security compared to simply carrying a phlebotomy tray.

Features:
  • Ergonomic handle: Ideal for taller users, enabling easier, strain-free maneuverability
  • Secure Worksurface: An integrated lip on the worksurface prevents items like collection tubes from rolling off
  • Adjustable Accessories: A modular rail system allows for easy height adjustment of accessories
  • Secure Supplies: Keep contents safe with a electronic lock
  • Easy to Clean: Simply wipe down with soap and water or a hospital-grade cleaner
The large work-surface and purpose-built features of this cart help facilitate blood draws, while its durable frame is built to withstand even the busiest phlebotomy departments. It's a hardworking solution that's ready to go everywhere you do.

PRICE
$2,299.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width17-3/4 in
Height42 in
Weight75 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Lock TypeE-Lock
TypePhlebotomy Cart
ColorWhite
Number of Drawers5
Wheel TypePolyurethane Swivel Casters (2 Locking)
StyleMobile Cart
Made in the USAYes
Number of Shelves3
MaterialAluminum
Package Quantity1
Manufacturers Part Number351010
BrandOmnimed

Warranty

Warranty1 yr