Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Enviro Plus Diamond Weave Entrance Mat 3/8" Thick 4' x 6' Gray

Enviro Plus Diamond Weave Entrance Mat 3/8" Thick 4' x 6' Gray

Item #: WB443405DGY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$108.00 up to 6% OFF

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Enviro Plus® Diamond Weave Entrance Mats 4x6' Gray
Enviro Plus® entrance wiper mats are made with post-consumer recycled materials to provide an excellent economical solution for entrances and floor protection. Entrance mats help wipe off moisture and finer dirt particles while providing protection to floor surfaces. Diamond weave entrance mats are ideal for spill control and floor protection around water fountains, break areas, food counters, hallways and other interior applications. Made using 100% post-consumer recycled polyethylene carpet face with non-woven needle punch diamond weave styling. Backing is made of 94% post-consumer recycled tire rubber backing. Enviro Plus® fabric holds up to UV exposure. Anti-static for added safety and protection. Meets Federal Flammability standards. US Green Building Council member.

Features
  • For use in Entrance ways or any area high traction or moisture control is needed
  • PET Fabric Surface/Smooth Rubber Crumb Backing
  • 3/8" Thick
  • 30 oz. per sq yard absorption rate
  • Needle punched carpet pile


Product Details

  • Pattern Diamond
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polyethylene
  • Border Color Family No Border
  • Brand M+A Matting
  • Series EnviroPlus ECO
  • Manufacturers Part Number 22027346170
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Gray
  • Backing Material Rubber

Weights & Dimensions

  • Width 3.75 ft
  • Length 6 ft
  • Thickness 1/4 in
  • Weight 19.00 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Enviro Plus Diamond Weave Entrance Mat 3/8" Thick 4' x 6' Gray

Enviro Plus Diamond Weave Entrance Mat 3/8" Thick 4' x 6' Gray

Item #: WB443405DGY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Enviro Plus Diamond Weave Entrance Mat 3/8" Thick 4' x 6' Gray
    Enviro Plus Diamond Weave Entrance Mat 3/8" Thick 4' x 6' Gray
    Enviro Plus Diamond Weave Entrance Mat 3/8" Thick 4' x 6' Gray
    Enviro Plus Diamond Weave Entrance Mat 3/8" Thick 4' x 6' Gray
    Enviro Plus Diamond Weave Entrance Mat 3/8" Thick 4' x 6' Gray
    Enviro Plus Diamond Weave Entrance Mat 3/8" Thick 4' x 6' Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant