Features:
- Wireless monitoring of ambient room humidity
- Indoor transmission distance of 500' (152.4m) - (results may vary)
- Set humidity high/low set points on EAPro®-Gateway device
- Update remotely with INSIGHT (INSIGHT sold separately)
- Do NOT put EAPro®-GTWY or EAPro®-WHS devices into cooler/freezer environment. Use a hard wired sensor with EAPro®GTWY
- The EAPro®-WHS is NOT a standalone device
- Sensor Humidity Range: 5 to 95% relative humidity with accuracy of ±5%
- Power Requirements: Two AA alkaline batteries and/or 12VDC transformer
- RF Frequency: 2.405GHz to 2.479GHz, 7 channels
- RF Transmission: Distance 500' (152.4m) indoor - (results may vary)
- Dimensions: 3-7/8" x 2-7/8" x 1-11/16" (9.9cm x 7.4cm x 4.3cm)
- FCC : V5SEAPWLSS-0822