Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winland Electronics

Model # :WBB3159163

MPN #: HA-4

Winland Electronics, Inc.™ Humidity Sensor For EnviroAlert & EnviroAlert Professional Devices

Product Description
The Humidity Alert ("HA-4") is an accessory for EnviroAlert® and EnviroAlert Professional® devices to monitor relative humidity as a part of the Winland Critical-Environment Monitoring Solution. This device can be used in cooler/freezer environments.

Features:
  • Monitors the humidity range of 5 to 95% RH with an accuracy of ±3% accuracy between 25 to 75% RH at 77 °F (25 °C) with TC of less than 12 minutes
  • Use with EA200-12, EA200-24, EA400-12, EA400-24, EA800-ip or EAPro-GTWY
  • Can be used in non-condensing environments such as an office or IT room or in condensing environments such as coolers/freezers
  • Sensing element is Capacitive/IC
  • Power requirements of 12V DC, 0.21W Max
  • Unit operating range of -40 to 140 °F (-40 to +60 °C) in condensing and non-condensing environments
  • Maximum sensor cable run of 1,000' (304.8m) [18-22 twisted pair]
  • Back plate/Surface mount device includes mounting screws and instruction manual. Wire is included
  • Sends alert back to control device
  • MET Approved - Listing Number E115711
  • Dimensions of 3-7/8" x 2-7/8" x 1-11/16" (9.9cm x 7.4cm x 4.3cm)
  • Weight: 5.3oz (150.0g)


PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-7/8 in
Depth1-11/16 in
Height2-7/8 in
Weight0.4 lbs
Range5 to 95 Percent R.H.

Product Details

Power12VDC
TypeHumidity Sensor
BuzzerNone
ColorWhite
ECCNEAR99
Mounting LocationSurface
Unit Operating Range-40 to 140 °F (-40 to +60 °C)
DescriptionHumidity Sensor For EnviroAlert® & EnviroAlert Professional® Devices
Package Quantity1
Manufacturers Part NumberHA-4
BrandWinland Electronics

Warranty

Warranty1 yr

Compliance & Certifications

CE ApprovedCE
RoHSRoHS