Pleasant "ding-dong" sound alerts employees when visitors enter or exit. High/low/off adjustable volume control. Light-reactive sensor has sensing distance up to 15 ft. Wall mountable with angle-adjustable mounting bracket (included). Can be used with door open or closed.
Tatco 15300 Visitor Arrival/Departure Chime, Battery Operated, 2-3/4"W x 2"D x 4-1/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2-3/4 in |
| Height | 4-1/4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Adjustable Volume;Ding-Dong;Light-Reactive Sensor |
| Includes | Includes Mounting Bracket And Chime |
| Package Quantity | 1 |
| Description | Visitor Arrival/Departure Chime, Battery Operated |
| Manufacturers Part Number | 15300 |
| Brand | Tatco |