The Winland Glycerin Bottle ("TEMP-G-B") is used in conditions to slow the sensor rate of change versus a fast reacting air temperature reading to monitor critical environments and minimize alarms as a part of the Winland Critical Monitoring Solution. TEMP-G-B is a sensor accessory for: TEMP-L-W, TEMP-H-W, TEMP-L-S, TEMP-L-W, TEMP-UL-S & EAPro®-ULS. The operating range for glycerin is -47.2 to +77.0°F to (-44.0 to +25.0°C). To monitor temperature below freezing 32°F (0°C), glycerin must be mixed with water, maximum low limit of -47.2°F (-44.0°C). Follow instructions for mixing solution with water (distilled water is recommended).
Features:- Contains 6.0fl oz. of glycerin
- Slows the sensor rate-of-change versus fast-reacting air temperature reading
- Monitor temperatures above and below freezing
- Avoid nuisance alarms for cooler/freezer defrost cycles