Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Selectivend

Model # :WBB2021180

MPN #: 36590015

Selectivend Drink Vending Machine, 10 Selections, Both Cans & Bottles, ADA Compliant

Product Description
NOTE: Model does not include card reader. For card reader order model B3196788

The CB500 can & bottle drink vending machine offers a wide variety by vending 12 Oz. cans as well as 16.9 through 24 Oz. bottles

Features:
  • Delivers plug-in ready
  • 10 selections
  • Simple to set up and maintain
  • Standard capacity is 500 cans, 240 bottles or a combination
  • Innovative, high capacity, product stacks makes loading simple and convenient
  • The delivery sensor mechanism ensures that the product is dispensed or money back
  • Energy efficient LED lighting
  • Illuminated "live" product display enhances impulse sales
  • Environmentally friendly refrigeration
  • Premium coin changer and automatic bill acceptor takes $1 and $5 bills
PRICE
$7,659.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/4 in
Depth36-1/8 in
Height72 in
Weight671 lbs

Product Details

TypeVending Machine
ColorBlack
Amperage7 A
Pricing Range$0.00 - $99.95
Number of Vending Selections10
Currency AcceptedUSD
Capacity500 12 oz. Cans or 240 Bottles
Voltage115 V
IncludesiVend Sensor System - Get the Product or Your Money Back
Made in the USAYes
MaterialSteel
Refrigeration32.5 -39.5 °F
DescriptionDrink Machine, 10 Selections
Manufacturers Part Number36590015
BrandSelectivend

Warranty

Warranty1 Year on Parts

Compliance & Certifications

CertificationsADA Ready, Energy Star Compliant, UL