- Economy floor unit
- For use with bubble, foam, shrink wrap and poly sheets
- Locking casters and slide cutters
- Gravity feed brake system
Encore Packaging Economy Floor Unit with Slide Cutter for 72" Material Width, 84"L x 26"W x 32"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 26 in |
| Height | 32 in |
| Weight Capacity | 150 lbs |
| Weight | 57 lbs |
| Max Material Width | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Single Arm Dispenser W/Slide Cutter |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | On Casters |
| Applicable Materials | Bubble, Foam, Poly |
| Material | Steel |
| Description | Economy Floor Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6300-72 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |