Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tap Magic

Model # :WBB2219433

MPN #: 10128E

Tap Magic EP-Xtra Cutting Fluid - 1 Gallon - Pkg of 2 - Made In USA - 10128E

Product Description
Tap Magic EP-Xtra is an ozone-friendly formula that provides outstanding performance on all cuts and all metals - even hard metals such as stainless steel. The proprietary additive, EP-Xtra, provides a synergistic boost in performance. A heavy duty and versatile formula that performs incredibly on all metals and in any operation. No matter what application you have in mind, Tap Magic EP-Xtra can take care of it.

Applications:
Highly effective for drilling, tapping, milling - all cuts on all metals. This is the fluid to have when you don't know what cut or what metal tomorrow may bring.



PRICE
$165.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Country of OriginMade in USA
Flash Point>150 Degrees C
Package TypeContainer
Package Quantity2
Manufacturers Part Number10128E
FormulaEP-Xtra
For Use WithFerrous/Non Ferrous Materials
BrandTap Magic