Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DoAll

Model # :WBB2682594

MPN #: 12610155

BAND-ALL 101 Soluble, 55 Gallon Drum

Product Description
55 GALLON DRUM (208.2 L) Performs well in most machining applications. This product is dyed green and is generally used in sawing and tapping operations. It is non-staining to most copper and aluminum alloys.

Features:
  • Premium extreme pressure additives
  • Ideal for medium to heavy-duty machining
  • Excellent corrosion protection.
  • Good surface finish and excellent tool life


PRICE
$2,099.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size55 Gallons

Product Details

Manufacturers Part Number12610155
FormulaBAND-ALL
For Use WithMetal Cuttig
Package TypeBarrel
BrandDoAll