Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2152689

MPN #: SWISSKUT 8050-55Gal

SWISS CUT 8050 Cutting Fluid - 55 Gallon Drum

Product Description
SWISS CUT 8050 is clear amber high performance light viscosity cutting fluid designed for CNC Swiss Style machining and turning. SWISS CUT 8050 utilizes the latest technology for difficult machining applications. SWISS CUT 8050 is recommended for use on Stainless Steel, Hardened Steel, Titanium, Platinum, and Aircraft Aluminum. SWISS CUT 8050 provides exceptional tool life by withstanding and reducing friction at the cutting edge – increasing feeds and speeds and providing long term, trouble free performance.

Features & Benefits:
  • Excellent finishes on both ferrous and non-ferrous metals
  • Low foaming in high-pressure systems
  • Stable at high temperatures
  • Pleasant odor
  • Environmentally friendly - non-toxic, non-corrosive, low misting product
  • Non-dye clear, amber fluid
Applications:
  • Broaching
  • CNC Machining
  • Deep Hole Drilling
  • Drilling
  • Machining- General
  • Milling- Profiling
  • Reaming
  • Swiss Machining
  • Tapping
  • Turning


PRICE
$2,029.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size55 Gallons

Product Details

FormulaSwiss Cut 8050
Country of OriginMade in USA
Package TypeDrum
DescriptionCutting Fluid
BrandMetalloid