Tap Magic ProTap Cutting Fluid - 1 Gallon - Pkg of 2 - Made In USA - 30128P
Write a Review
|
Questions & Answers (0)
Product Description
This eco-friendly cutting fluid is totally biodegradable and can be applied to any and all cutting operations and metals. No operation or metal will stand in your way with Tap Magic Protap.
Applications:
Use for drilling, tapping, milling - any cut on any metal when a biodegradable cutting fluid is called for in your environment.
Applications:
Use for drilling, tapping, milling - any cut on any metal when a biodegradable cutting fluid is called for in your environment.
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 Gallon |
Product Details
| Country of Origin | Made in USA |
| Flash Point | 372 Degrees F |
| Package Type | Container |
| Package Quantity | 2 |
| Manufacturers Part Number | 30128P |
| Formula | ProTap |
| For Use With | Ferrous/Non Ferrous Materials |
| Brand | Tap Magic |