Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593607

MPN #: 40220

Hercules 40220 Cutting Oil - Dark 1 Gallon - Pkg Qty 6

Product Description
Contains activated sulfur-lard and extreme pressure - antiwear additives. Contains no nitrosamine-forming compounds or chlorine additives Excellent lubrication for cutting sharp threads. NSF registered/USDA authorized.

PRICE
$239.70  Sold in packages of 6 / $39.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Manufacturers Part Number40220
Package Quantity6
DescriptionCutting Oil - Dark
BrandHercules