Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ArmorPoxy

Model # :WBB3175863

MPN #: 221027

ArmorPoxy Epoxy Mortar Patch Kit, Sample Size

Product Description
Three component 100% solids epoxy mortar designed for applications where excellent wear resistance and strength are required such as forklifts, and steel wheeled equipment. Each kit contains 2 components of epoxy A & B plus special aggregate. The three components get mixed together to form an incredibly durable 'epoxy mortar' that gets troweled onto your surface. Used for floor leveling, hole filling, patching, concrete repairs, etc. Can withstand up to 50,000 lbs/sq ft. Compressive strength 11,150 lbs.

Features:
  • Epoxy Mortar Regular Formulation Patch/Resurfacer
  • Recommended for heavy traffic areas, forklift traffic and steel wheel equipment production areas
  • Used for leveling, hole filling, patching, concrete repairs


PRICE
$61.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeSample
Coverage21.54 Sq. Ft. @ 1/4" Thick, 43.1 Sq. Ft. @ 1/8" Thick

Product Details

Assembly RequiredNo
TypePowder
Size TypeKit
Package Quantity1
DescriptionEpoxy Mortar Patch Kit
ColorGray
Manufacturers Part Number221027
BrandArmorPoxy