Perma-Patch® Asphalt Repair Material Fine Mix, 30 lb Pail - 80 Pails/Pallet
Write a Review
|
Questions & Answers (0)
Product Description
Perma-Patch is your solution for permanent professional quality pavement repairs. No special equipment or training needed. Simply Open, Pour, Drive. Accepts traffic immediately. Keep on-hand for rapid deployment with 2 year shelf life. Works down to ¼" thickness to eliminate puddles that can lead to ice hazards. Covers 3 Sq. Ft. @ 1" Thick. Flows easily even in freezing temperatures. Works in the rain: Can even be poured directly into a water-filled pothole with no adverse effects.Use Perma-Patch Fine Mix for faster hardening with less compaction, or our Regular Mix for maximum workability in all conditions.
PRICE
$1,900.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 9 in |
| Weight | 30 lbs |
| Size | 30 lb Pail |
| Coverage | 3 Sq. Ft. |
Product Details
| Type | Bucket |
| Color | Black |
| Material | Asphalt Concrete |
| Package Quantity | 80 |
| Description | Asphalt Repair Material Fine Mix |
| Manufacturers Part Number | PP-30-FP |
| Brand | Perma-Patch |