The Beta 1082BM diagonal cutting pliers have 7/8" (22mm) long jaws and are designed to cut as close to the surface as possible. The handles have a heavy duty, bi-material handles for a secure grip. The industrial grade cutting nippers measure 160mm (6-5/16") long overall.
Beta 1082BM Diagonal Cutting Nipper, 6-5/16"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 |
Product Details
| Type | Diagonal Cutting Nipper |
| Material | Alloy Steel |
| Description | Diagonal Cutting Nipper |
| Manufacturers Part Number | 010820036 |
| Handle Type | Bi-Material |
| Brand | Beta |