Interion by Global Industrial
Model # :WB506779BK
Interion® Ergo Work Stool - Fabric - 180° Footrest - Black
|
Questions & Answers (0)
Product Description
Interion® Ergo Fabric Stool - 180 Degree Footrest - Black
This stool from Interion® By Global Industrial provides lasting, reliable service with sturdy construction and comfort with fully adjustable design. Seat and back are contoured with 2" thick multi-density foam and upholstered in abrasion resistant fabric. Seat height adjusts pneumatically 24 to 29"H. Foot ring is also adjustable to accommodate any user. Seat measures 17"W x 17"D. Back measures 16-1/2"W x 19"H. Five-blade plastic base with 2" dual wheel casters. Easy assembly. 2 Year Limited Warranty.
Also available, optional stool glides can replace casters for stationary use.
This stool from Interion® By Global Industrial provides lasting, reliable service with sturdy construction and comfort with fully adjustable design. Seat and back are contoured with 2" thick multi-density foam and upholstered in abrasion resistant fabric. Seat height adjusts pneumatically 24 to 29"H. Foot ring is also adjustable to accommodate any user. Seat measures 17"W x 17"D. Back measures 16-1/2"W x 19"H. Five-blade plastic base with 2" dual wheel casters. Easy assembly. 2 Year Limited Warranty.
Also available, optional stool glides can replace casters for stationary use.
PRICE
$199.95
1
1
Backordered, expected around 12/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 17 in |
| Seat Depth | 17 in |
| Seat Height | 24 - 29 in |
| Min Seat Height | 24 in |
| Max Seat Height | 29 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Caster Diameter | 2 in |
| Back Width | 16-1/2 in |
| Back Height | 19 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Antimicrobial | No |
| Arm Type | Fixed |
| Manufacturers Part Number | 506779BK |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Black |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Ergonomic Stool |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |