Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® 8-Way Adjustable Antibacterial Stool, Black

Product Description
✓ Easy assembly
✓ Antibacterial treatment
✓ Polished aluminum base with carpet casters increase mobility

Introduce ultra-adjustable seating into your office space with the Interion® 8-Way Adjustable Antibacterial Stool. This stool allows personalized positioning for all-day-long comfort and improved productivity. Extra thick 3-1/2" padding on the seat features vinyl upholstery that protects against mold and bacteria growth. Waterfall contoured design helps reduce stress on the user's knees and improves leg circulation. The extra-large seat and contoured back provides lumbar support, making it ideal for commercial office and various other industrial applications. Includes pneumatic seat height adjustment features. 2-Year Limited Warranty.

Available Accessories:
  • Optional stool glides (model 506818) can replace casters for stationary use.
  • Adjustable arms (model 744150) may be added.


  • PRICE
    $235.95

    1
    1
    Available on or around 10/26/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity250 lbs
    Seat Width20 in
    Seat Depth19-1/2 in
    Seat Height24-3/4 - 28-1/4 in
    Min Seat Height24-3/4 in
    Max Seat Height28-1/4 in
    Base5-Star Base
    Height Adjustability TypePneumatic
    Caster Diameter2 in
    Back Width19-1/2 in
    Back Height20 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilySilver
    AntimicrobialNo
    Arm TypeArmless
    Manufacturers Part Number250685BK
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeTask Stool
    ColorBlack
    SeriesInterion
    Caster TypeDual Wheel
    Mobile or StationaryMobile
    Footrest IncludedYes
    Seat Color FamilyBlack
    Casters IncludedYes
    Package Quantity1
    DescriptionVinyl Task Stool
    Frame MaterialSteel
    Back TypeMid Back
    Seat MaterialVinyl

    Warranty

    Warranty2 yr