ShopSol workbench chair is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications. Durable vinyl seat and backrest construction is designed to offer a comfortable seat in a work space application. Single lever pneumatic height adjustment from 23" to 33" reaches the majority of workplace applications and provides proper ergonomic positioning in the workspace. Rugged reinforced molded nylon base includes hard floor industrial casters.
Features:- Seat Height range 23" - 33" Fits Standard workbench Height
- 300 lb. Real Load Seating Capacity
- Vinyl Seat and Backrest easy to wipe down
- Ergonomic features include Pneumatic seat height adjustment, Backrest height & seat Depth
- Adjustable height footring for proper Ergonomic foor support
- Hard Floor Industrial Casters
- Base: 5 Star Nylon
- Meets & exceeds ANSI/BIFMA Standards