Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3193032

MPN #: BAHSE-16-21

Bahco® ERGO™ Economy Bowsaw, 16" Blade Length, Orange Handle

Product Description
Designed for demanding applications and tough environments of construction sites, innovative tensioning mechanism for high blade tension and straight cutting, ERGO™ handle with knuckle protector provides comfort and safety, made of lightweight, high quality steel tubing for durability and easy handling, high impact orange enamel paint protects from rust and corrosion, strong blade fitting for easy and safe blade storage.

Features:
  • Teeth points high-frequency, heat induction hardened for long-lasting performance
  • 51 supplied with peg tooth blade for dry wood, 23 supplied with raker tooth blade for green wood
  • Powder painted steel tube for excellent rust protection
  • SE-16 with pointed nose for better access in tight areas
  • Professional bow saw for all types of work, especially in building, gardening, farming and forestry applications


PRICE
$33.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21
Height6-3/4 in
Weight1 lbs
Blade Length16 in

Product Details

TypeBowsaw
MaterialSteel
Package Quantity1
Handle Color FamilyOrange
Manufacturers Part NumberBAHSE-16-21
BrandBahco