Features:
- Steel cable wire with screw gate
- PU coating for protection
- One-step retrofit attachment point
- Connect through captive holes on tools
- ANSI/ISEA 121
Weights & Dimensions
| Length | 6 |
| Width | 1/2 in |
| Weight Capacity | 3 |
| Weight | 0.2 lbs |
| Size | 6 |
Product Details
| Type | Tool Tail |
| Color | Black |
| Series | 3708 |
| Material | Steel/PU Coating |
| Package Quantity | 6 |
| Description | 3708 Wire Tool Tail with Screw Gate |
| Manufacturers Part Number | 19713 |
| Brand | Squids by Ergodyne |