Features:
- 1200 lbs. capacity
- 12 gauge steel shelves
- Kick-back style handle
- Flush Edge Top Shelf
- Top deck height: 24"
- 5" non-marking polyurethane wheels
- 2 rigid, and 2 swivel casters with wheel brakes
- All-welded construction
- Made in the USA
Weights & Dimensions
| Length | 63 in |
| Width | 30 in |
| Height | 36 in |
| Weight Capacity | 1200 lbs |
| Weight | 160 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 ga |
| Top Shelf Height | 24 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Low Deck Utility Cart |
| Shelf Type | Flat |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 1LK-3060-5PYBK |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |