Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB3142517

MPN #: 272950

Wesco® Ergonomic Manual Pallet Tilter, 2200 lb. Capacity, 21-1/2"W x 31"L Forks

Product Description
Features:
  • 1 year pump warranty
  • 5" polyurethane swivel casters and 3" polyurethane load wheels
  • Forks are 31 inches long and 21.5 inches apart
  • Handle height: 44 1/4"
  • Load center: min 7 1/2", max. 15 1/2"
  • Lifting range with forks in horizontal position: 3 1/4" to 11"
  • Forks tilt up to 90° for accurate load positioning
  • Lifting range with back rest in horizontal position: 29" to 37"
  • 6 1/2" wide forks


PRICE
$3,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-11/16 in
Width21-1/2 in
Height44-1/4 in
Lowered Height3 in
Raised Height11 in
Weight Capacity2200 lbs
Weight392 lbs
Fork Length31 in
Fork Width6-1/2 in
Distance Between Forks8-1/2 in
Distance Across Forks21-1/2 in
Wheel Diameter3 in

Product Details

Assembly RequiredNo
Min Tile Angle Degrees0 °
MaterialSteel
OperationManual
Manufacturers Part Number272950
Max Tilt Angle Degrees90 °
Number of Wheels(2) Load / (2) Steer
BrandWesco
TypeManual Pallet & Container Tilter
ColorYellow
Lift TypeManual Winch Operated
Wheel TypeSolid
Load Wheel MaterialPolyurethane
Entry RollersNo
Handle StyleErgonomic Handle
Steer Wheel MaterialPolyurethane

Warranty

Warranty1 Year