- Integrated pin code panel and LCD display
- Turtle speed button. Battery discharge indicator
- Operating hour counter
- On board diagnostics
- Emergency cut offs and horn
- Can be operated with the tiller in the vertical position, allowing the operator to work in confined areas
- Easy to remove batteries
- Designed to handle slopes up to 16% when Unloaded, 5% when Loaded.
- Simple charging
Ballymore Self-Propelled Lithium Ion Powered Pallet Jack, 3300 lb. Capacity, 21"W x 45"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,159.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 21 in |
| Height | 45-3/4 in |
| Lowered Height | 3-3/16 in |
| Raised Height | 7-11/16 in |
| Weight Capacity | 3300 lbs |
| Weight | 271 lbs |
| Fork Length | 45 in |
| Fork Width | 6 in |
| Distance Between Forks | 9 in |
| Distance Across Forks | 21 in |
| Wheel Diameter | 3-3/16 in |
| Travel Speed | 2.85 Loaded; 2.98 Unloaded mph |
| Turning Radius | 52-3/8 ° |
Product Details
| Assembly Required | No |
| Duty Cycle | 2-1/2 Hours |
| Gradeability | 5% Loaded; 16% Unloaded |
| Charger | 8 amp 120V |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | BALLPAL33N-21 |
| Brand | Ballymore |
| Battery Type | Lithium Ion |
| Type | Lithium Ion Powered Pallet Jack |
| Color | Red |
| Lift Type | Electric |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Number of Batteries | 1 |
| Lower Type | Powered |
Warranty
| Warranty | 1 Year yr |