Wesco® Stainless Steel Manual Pallet Jack, 4400 lb. Capacity, 27"W x 48"L Forks
|
Questions & Answers (0)
Product Description
Stainless Steel Pallet Truck is suitable for use in the food and pharmaceutical industries, or in areas where corrosive solutions are used, as all parts are made of grade 304 stainless steel for ultimate corrosion protection.
Comfortable corrosion resistant stainless steel handle has 3-function hand control (raise, neutral, lower) for smooth control. 27"W x 48"L with 6-1/4"W tapered forks. 7" nylon steer wheels and 3" nylon load wheels. 1 Year Limited Warranty.
Comfortable corrosion resistant stainless steel handle has 3-function hand control (raise, neutral, lower) for smooth control. 27"W x 48"L with 6-1/4"W tapered forks. 7" nylon steer wheels and 3" nylon load wheels. 1 Year Limited Warranty.
PRICE
$3,809.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27 in |
| Height | 48 in |
| Lowered Height | 3 in |
| Raised Height | 8 in |
| Weight Capacity | 4400 lbs |
| Weight | 172 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 48 in |
| Fork Width | 6-1/4 in |
| Distance Between Forks | 14-1/2 in |
Product Details
| Assembly Required | No |
| Type | Manual Pallet Jack |
| Wheel Type | Solid |
| Load Wheel Material | Nylon |
| Material | Stainless Steel |
| Operation | Manual |
| Manufacturers Part Number | 272152 |
| Steer Wheel Material | Nylon |
| Brand | Wesco |