Unger® ErgoTec® Complete Squeegee, 12" - ES300
Write a Review
|
Questions & Answers (0)
Product Description
The Unger® Ergotec® 12" Complete Squeegee features comfortable handles, high quality rubber and a special locking mechanism for quick and easy change of the channel. Comes complete with S Channel and ErgoTec® soft rubber. The non-slip rubber grip is ideal for all weather conditions and the handle features a quick-release S spring for fast rubber change. The handle easily locks onto the ErgoTec® Locking Cone Pole Adapter (Not Included) for use with all Unger poles.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 12 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
| Cleaning Width | 12 in |
Product Details
| Type | Window Squeegee |
| Color | Green |
| For Use With | Unger Telescopic Poles |
| Style | ErgoTec |
| Material | Stainless Steel/Plastic |
| Description | 12" Complete Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | ES300 |
| Brand | Unger |