Unger Light Duty Straight Sanitary Standard Floor Squeegee, Foam Rubber, 22" - PM55A
Write a Review
|
Questions & Answers (0)
Product Description
Unger® Sanitary Standard, 22" W/ Acme Insert - PM55A
The Unger® Sanitary Standard is a floor squeegee with a natural black double-foam rubber blade and a splash guard. The plastic frame provides increased hygiene. Complete with ACME threaded socket.
The Unger® Sanitary Standard is a floor squeegee with a natural black double-foam rubber blade and a splash guard. The plastic frame provides increased hygiene. Complete with ACME threaded socket.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 22 in |
| Height | 3-1/4 in |
| Weight | 0.7 lbs |
| Cleaning Width | 22 in |
Product Details
| Type | Straight |
| Color | White |
| Frame | Plastic |
| For Use With | AL14A |
| Handle Type | Threaded |
| Style | Squeegee Only |
| Material | Foam Rubber |
| Description | Sanitary Standard Floor Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | PM55A |
| Brand | Unger |